Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475X29

  • Mfr # 475X29

  • Zoro # G5789627


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475X29
Zoro #
G5789627
UPC #
00194484181468
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Chemical Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Legend
Check Battery Acid Before Connecting Charger
Anti-Slip Surface
No
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Header
Caution
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Battery Acid Before Connecting Charger, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.