Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475Z17

  • Mfr # 475Z17

  • Zoro # G5879391


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Corrosive Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Z17
Zoro #
G5879391
UPC #
00194484183172
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosive Material
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend
Corrosive Materials
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.