Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476K40

  • Mfr # 476K40

  • Zoro # G5884702


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K40
Zoro #
G5884702
UPC #
00194484189907
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Red
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header
Danger
Number of Printed Sides
1
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Metal Detectable
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products