Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476K77

  • Mfr # 476K77

  • Zoro # G5839193


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K77
Zoro #
G5839193
UPC #
00194484190262
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE SWING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Crane Swing
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header
Danger
Average Outdoor Durability
2 yr
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Swing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.