Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476N92

  • Mfr # 476N92

  • Zoro # G5897521


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
FORKLIFT TRUCKS GO SLOW
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N92
Zoro #
G5897521
UPC #
00194484192389
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRUCKS GO SLOW
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Write on Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header
Caution
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend
Forklift Trucks Go Slow
Sign Format
Traditional OSHA
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Adhesive Style
Permanent
State Specific Sign
No
Chemical Resistant
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Material Properties
Flexible
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Trucks Go Slow, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.