Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477J58

  • Mfr # 477J58

  • Zoro # G5867613


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
FIRE LANE KEEP CLEAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J58
Zoro #
G5867613
UPC #
00194484208974
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FIRE LANE KEEP CLEAR
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend
Fire Lane Keep Clear
Sign Header
Caution
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products