Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479J47

  • Mfr # 479J47

  • Zoro # G5899089


product price:  $7.29
/ea

Key Features

Header
Safety First
Legend
STAY ALERT DON'T GET HURT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479J47
Zoro #
G5899089
UPC #
00194484232252
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
STAY ALERT DON'T GET HURT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Green
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Sign Legend
Stay Alert Don'T Get Hurt
Corrosion Resistant
No
Sign Header Background Color
Green
Sign Legend Background Color
White
State Specific Sign
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header
Safety First
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Text Color
White
Chemical Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.