Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479K18

  • Mfr # 479K18

  • Zoro # G5871938


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K18
Zoro #
G5871938
UPC #
00194484232894
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header Style
Text
Protective Coating
No Protective Coating
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend
Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header
Caution
Number of Printed Sides
1
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.