Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479K44

  • Mfr # 479K44

  • Zoro # G5861410


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K44
Zoro #
G5861410
UPC #
00194484233143
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Caution
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.