Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478G46

  • Mfr # 478G46

  • Zoro # G5769552


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Flammable Keep Flames And Heat Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478G46
Zoro #
G5769552
UPC #
00194484143701
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Keep Flames And Heat Away
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend
Flammable Keep Flames And Heat Away
Write on Surface
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Glow In The Dark
No
Sign Header Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header
Danger
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Keep Flames And Heat Away, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.