Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479L17

  • Mfr # 479L17

  • Zoro # G5831338


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479L17
Zoro #
G5831338
UPC #
00194484233815
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(4)(ii)(A), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(7)(ii)(A)
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
State Specific Sign
No
Legend Pictogram ID
PADM-42
Sign Header
Danger
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(4)(ii)(A), OSHA 29 CFR 1926.1101(k)(7)(ii)(A)
Legend Pictogram Description
Do Not Enter
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Header Background Color
Red
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
No
Header Pictogram ID
PPIC-61
Sign Legend Style
Symbol and Text
Metal Detectable
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.