Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480K72

  • Mfr # 480K72

  • Zoro # G5859852


product price: $7.29
/ea

Key Features

Header
No Header
Legend
ENTRANCE ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K72
Zoro #
G5859852
UPC #
00194484243616
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE ONLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Header
No Header
Mirror Print
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend
Entrance Only
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Entrance Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.