Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 469L91
Mfr # 469L91
Zoro # G5500131
product price:Â $6.79
/eaKey Features
Header
Danger/Peligro
Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
469L91
Zoro #
G5500131
UPC #
00194484082925
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.