Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.032" Thickness

  • Mfr # 469Z71

  • Zoro # G5625300


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Sign Material
Aluminum
Legend
FIRE HOSE
Width
7 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Z71
Zoro #
G5625300
UPC #
00194484090357
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,NFPA 14
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Material Properties
Rigid
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150
Chemical Resistant
Yes
Sign Legend
Fire Hose
NFPA Standard
NFPA 14
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.