Shop All Fire Signs
Condor
Safety Sign, 7" Wx10" H, 0.032" Thickness
Mfr # 480J22
Zoro # G5863328
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 480J22
- Zoro # G5863328
- UPC # 00194484242237
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- SHOWA Arc Flash Gloves, Neoprene, S, Blk/Gray, PR (240-07)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Yellow (TZE641)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-500)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469Y01)
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z25)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X21)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- NMC Fire Extinguisher Sign, 14 in Height, 10 in Width, Rigid Plastic (FGA3RB)
- Condor Signs