Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480Y01

  • Mfr # 480Y01

  • Zoro # G5783738


product price:  $14.39
/ea

Key Features

Header
No Header
Legend
SMOKING AREA
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y01
Zoro #
G5783738
UPC #
00194484248208
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Header
No Header
Legend
SMOKING AREA
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Green
Double-Sided
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Text Color
Black, Green
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Mounting Pattern
2 Flange
Sign Mounting Location
Wall
Sign Legend
Smoking Area
Minimum Application Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
Sign Format
Other Format
Metal Detectable
No
Number of Printed Sides
2
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header
No Header
Write on Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
150 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products