Safety Sign Cell Phone, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 451N86

  • Zoro # G5231173


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451N86
Zoro #
G5231173
UPC #
00194484001001
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Subject Matter
Phone Usage
Legend Color
Black, Red
Double-Sided
No
Material
Vinyl
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
White
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Legend Pictogram ID
PPIC-149
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Legend Pictogram Description
Cellphone
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
No Cellular Phones
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.