Safety Sign Cell Phone, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 451N93

  • Mfr # 451N93

  • Zoro # G5178901


product price:  $2.69
/ea

Key Features

Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451N93
Zoro #
G5178901
UPC #
00194484001032
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Language
English
Subject Matter
Phone Usage
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PPIC-149
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend
Use Of Cellular Phones Not Allowed
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Legend Pictogram Description
Cellphone
Sign Legend Style
Symbol and Text
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Graffiti Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.