Safety Sign Cell Phone, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 451P31

  • Mfr # 451P31

  • Zoro # G5840943


product price:  $2.69
/ea

Key Features

Header
Notice
Legend
No Cellular Phones Allowed
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P31
Zoro #
G5840943
UPC #
00194484152673
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phones Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Legend Color
Black, Red
Background Color
White
Language
English
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Legend Pictogram Description
Cellphone
Adhesive Style
Permanent
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Cellular Phones Allowed
Graffiti Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Adhesive Type
Acrylic
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-149
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.