Safety Sign Cell Phone, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 451N76

  • Mfr # 451N76

  • Zoro # G5356029


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
No Header
Legend
No Cellular Phones
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451N76
Zoro #
G5356029
UPC #
00194484000974
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Subject Matter
Phone Usage
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-149
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Legend Pictogram Description
Cellphone
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Cellular Phones
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products