Safety Sign Cell Phone, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 451P12

  • Mfr # 451P12

  • Zoro # G5774218


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
No Cellular Phones
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P12
Zoro #
G5774218
UPC #
00194484152567
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Material
Plastic
Legend Style
Text
Language
English
Subject Matter
Phone Usage
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Notice
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Number of Printed Sides
1
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Cellular Phones
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.