Safety Sign Emergency Exit, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 467V75

  • Mfr # 467V75

  • Zoro # G5176652


product price: $22.89
/ea

Key Features

Header
Notice
Legend
NOTICE THIS DOOR FOR EMERGENCY USE ONLY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V75
Zoro #
G5176652
UPC #
00194484038328
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Header
Notice
Legend
NOTICE THIS DOOR FOR EMERGENCY USE ONLY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Background Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Legend
This Door For Emergency Use Only
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products