Safety Sign Emergency Exit, 14" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)
- Mfr # EXB985G1410
- Zoro # G5588112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXB985G1410
Zoro #
G5588112
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
.010"
Details
Item
Safety Sign Emergency Exit
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; IBC 3002.3
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Black, Red
Description
Safety Sign Emergency Exit, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.