Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 467V23

  • Mfr # 467V23

  • Zoro # G5576958


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
CAUTION ALARM WILL SOUND IF DOOR OPENS
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V23
Zoro #
G5576958
UPC #
00194484064587
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Header
Caution
Legend
CAUTION ALARM WILL SOUND IF DOOR OPENS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend
Alarm Will Sound If Door Opens
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Header
Caution
Sign Format
Traditional OSHA
State Specific Sign
No
Adhesive Style
Permanent
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Black
Number of Printed Sides
1
Material Properties
Flexible
Mirror Print
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Alarm Will Sound If Door Opens, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.