Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 14 in W, 10 in H, Black, White

  • Mfr # 467P72

  • Zoro # G5247641


product price: $27.89
/ea

Key Features

Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Width
14 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P72
Zoro #
G5247641
UPC #
00194484037680
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Red, White
Header
No Header
Sign Legend Text Color
Black, White
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
Black, Red, White
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Application Temperature
-50 Degrees F
Graffiti Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 yr
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Maximum Service Temperature
190 Degrees F
Corrosion Resistant
No
Sign Header
No Header
Sign Format
Other Format
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-50 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.