Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 10 in W, 14 in H, Black, White

  • Mfr # 467U33

  • Zoro # G5634111


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
FIRE EXIT PLEASE KEEP DOOR CLOSED / SALIDA PARA INCENDIOS MANTENGA LA PUERTA CERRADA
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U33
Zoro #
G5634111
UPC #
00194484064020
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE EXIT PLEASE KEEP DOOR CLOSED / SALIDA PARA INCENDIOS MANTENGA LA PUERTA CERRADA
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Header Legend Color
Black
Legend Color
Red
Header
No Header
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Material Properties
Flexible
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Legend
Fire Exit Please Keep Door Closed / Salida Para Incendios Mantenga La Puerta Cerrada
Graffiti Resistant
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Exit Please Keep Door Closed / Salida Para Incendios Mantenga La Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.