Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 14 in W, 10 in H, White

  • Mfr # 467V93

  • Zoro # G5102723


product price: $8.89
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE DOOR DO NOT BLOCK / PUERTA DE EMERGENCIA NO OBSTRUIR
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V93
Zoro #
G5102723
UPC #
00194484038489
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE DOOR DO NOT BLOCK / PUERTA DE EMERGENCIA NO OBSTRUIR
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3)
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Red
Legend Style
Text
Legend Color
Red
Legend/Background Color
Red/White
Header
No Header
Sign Legend Text Color
Red, White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Chemical Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
No Header
Corrosion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3)
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend
Fire Door Do Not Block / Puerta De Emergencia No Obstruir
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red, White
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Door Do Not Block / Puerta De Emergencia No Obstruir, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.