This item is Discontinued.

Condor Safety Sign Emergency Exit, Vinyl, 14 in W, 3 1/2 in H, FIRE EXIT W/SYMBOL, White 467T86

Safety Sign Emergency Exit, Vinyl, 14 in W, 3 1/2 in H, FIRE EXIT W/SYMBOL, White (Discontinued)

  • Mfr # 467T86
  • Zoro # G5546261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467T86
Zoro #
G5546261
UPC #
00194484063672
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
3 1/2 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE EXIT W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Legend Color
Black
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
No Header
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
Fire Exit
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.