SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 469J41

  • Zoro # G5581788


product price: $23.99
/ea

Key Features

Header
No Header
Legend
EMERGENCY FUEL SHUTOFF
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J41
Zoro #
G5581788
UPC #
00194484081461
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
No Header
Legend
EMERGENCY FUEL SHUTOFF
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(6)
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header
No Header
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Emergency Fuel Shutoff
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Shutoff, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products