SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469H71

  • Zoro # G5604781


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
EMERGENCY STOP PULL CABLE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H71
Zoro #
G5604781
UPC #
00194484080877
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
No Header
Legend
EMERGENCY STOP PULL CABLE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Sign Legend Color
Red
Double-Sided
No
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Red
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
Emergency Stop Pull Cable
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
Red, White
Chemical Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Pull Cable, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.