SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469J40

  • Zoro # G5561232


product price:  $17.89
/ea

Key Features

Header
No Header
Legend
EMERGENCY FUEL SHUTOFF
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J40
Zoro #
G5561232
UPC #
00194484081454
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
No Header
Legend
EMERGENCY FUEL SHUTOFF
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(6)
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Header
No Header
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Emergency Fuel Shutoff
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Shutoff, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products