Safety Sign, Glow Vinyl, 14 in W, 10 in H, NO ENTRY, Red, White

  • Mfr # 480H06

  • Zoro # G5817137


product price:  $21.29
/ea

Key Features

Header
No Header
Legend
NO ENTRY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H06
Zoro #
G5817137
UPC #
00194484241391
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
NO ENTRY
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header
No Header
Legend Pictogram ID
PADM-68
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Glow In The Dark
Yes
Graffiti Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Legend Pictogram Description
No Entry
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Write on Surface
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Adhesive Style
Permanent
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend
No Entry
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Entry, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.