Zoro Homepage

Safety Sign, Personal Protection, 10" H, 465U59

  • Mfr # 465U59

  • Zoro # G5562720


product price: $22.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U59
Zoro #
G5562720
UPC #
00194484057107
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend
Gloves Required./Uso Obligatorio De Quantes.
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header Text Color
Black
Legend Pictogram Description
Gloves
Legend Pictogram ID
PPEQ-945
Sign Header Style
Symbol and Text
Material Properties
Rigid
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Header
Caution/Precaucion
Write on Surface
No
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-55
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required./Uso Obligatorio De Quantes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.