Zoro Homepage

Safety Sign, Personal Protection, 5" H, 465V62

  • Mfr # 465V62

  • Zoro # G5647037


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Header
Danger
Legend
Safety Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V62
Zoro #
G5647037
UPC #
00194484057978
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
175 Degrees F
Minimum Application Temperature
-30 Degrees F
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Background Color
White
Sign Header Background Color
Red
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Sign Header
Danger
Adhesive Style
Permanent
Write on Surface
No
Corrosion Resistant
No
State Specific Sign
No
Chemical Resistant
No
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Sign Legend
Safety Gloves Required.
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
Yes
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.