Safety Sign Radiofrequency/ Microwave, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451X89

  • Mfr # 451X89

  • Zoro # G5238322


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
Microwave Hazard In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X89
Zoro #
G5238322
UPC #
00194484001933
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Hazard In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Subject Matter
Microwave Hazard
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
White
Material
Aluminum
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Symbol
Radiation Hazard
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Sign Legend
Microwave Hazard In This Area
ANSI 969 Compliant
No
Sign Header
Notice
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Hazard In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.