Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 451T32

  • Mfr # 451T32
  • Zoro # G5356421

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Laser Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451T32
Zoro #
G5356421
UPC #
00194484001698
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Warning
Legend
Laser Operating
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Laser Hazard
Background Color
Orange
Material
Plastic
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend
Laser Operating
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Orange
Sign Header
Warning
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Orange
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.