Safety Sign Radiofrequency/ Microwave, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451X38

  • Mfr # 451X38

  • Zoro # G5901259


product price:  $8.49
/ea
Sold in multiples of 4 for $33.96

Key Features

Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X38
Zoro #
G5901259
UPC #
00194484259099
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Language
English, Spanish
Legend Style
Text
Subject Matter
Microwave Hazard
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Sign Header
Caution/Precaucion
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Legend
Microwave In Use/Microondas En Uso
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave In Use/Microondas En Uso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.