Safety Sign Radiofrequency/ Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X72

  • Mfr # 451X72

  • Zoro # G5793903


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X72
Zoro #
G5793903
UPC #
00194484154349
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
Material
Plastic
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Background Color
White
Language
English
Subject Matter
Radio Frequency Hazard
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Symbol
Radio Frequency
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Header Background Color
Blue
Sign Legend
Radio Frequency Fields No Trespassing
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Mounting Pattern
4 Corner
Write on Surface
No
Material Properties
Rigid
Sign Header
Notice
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.