Safety Sign Radiofrequency/ Microwave, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451X48

  • Mfr # 451X48

  • Zoro # G5383557


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X48
Zoro #
G5383557
UPC #
00194484050641
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Subject Matter
Microwave Hazard
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Material
Plastic
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Write on Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
Microwave Oven In Use
Sign Header Text Color
White
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.