Safety Sign Radiofrequency/Microwave, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 451Y07

  • Zoro # G5189663


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y07
Zoro #
G5189663
UPC #
00194484001940
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, Orange
Legend Style
Symbol and Text
Language
English
OSHA Compliant
Yes
Subject Matter
Radio Frequency Hazard
Sign Legend Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Header Legend Color
Black
Symbol
Radio Frequency Hazard, General Warning Hazard
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Background Color
Orange
Sign Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mirror Print
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PRAD-27
Legend Pictogram Description
Radio Frequencies
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Excessive Radio Frequency Fields Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products