This item is Discontinued.

Condor Safety Vest, Incident, Polyester, White 2PDP4

Safety Vest, Incident, Polyester, White (Discontinued)

  • Mfr # 2PDP4
  • Zoro # G0011977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2PDP4
Zoro #
G0011977
UPC #
190735060230
Country of Origin
China

Dimensions

Size
Universal
Fits Chest Size
20 in
Vest Size
Universal
Vest Length
22 in

Details

Item
Incident Command Vest
Color
White
ANSI Class
Unrated
Material
Cotton Blend
Closure Type
Hook and Loop
Stripe Color
White
Safety Vest Legend
Incident Command
Includes
Clear Plastic Holders on Front and Back, Not Included Identification Cards
Standards
NOT ANSI RATED
Features
High Visibility; Hook and Loop Closure; Front and Back Pouches; the 1"W Horizontal Reflective Tape on the Front and Back
Safety Vest Color
White
Vest Closure Type
Hook-and-Loop
Vest Material
Cotton Blend
Pockets
3

Description

Safety Vest, White, Incident Command, Unrated, Vest Size Universal, Vest Closure Type Hook-and-Loop, Vest Material Cotton Blend, Fits Chest Size 20 in, Vest Length 22 in, Stripe Color White, Includes Clear Plastic Holders on Front and Back, Not Included Identification Cards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.