This item is Discontinued.

Condor Safety Vest, Orange/Red, Hook-and-Loop 491R72

Safety Vest, Orange/Red, Hook-and-Loop (Discontinued)

  • Mfr # 491R72
  • Zoro # G4700504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491R72
Zoro #
G4700504
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Length
25 in
Fits Chest Size
84 in to 140 in
Maximum Chest Size
30 in
Reflective Stripe Width
2 in
Minimum Chest Size
20 in

Details

Item
Safety Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Green/Yellow
ATPV Rating
Not Rated
Vest Stripe Color Family
Green/Yellow
Features
Reflective
Pockets
0-3
Number of Inside Pockets
0
Hazard Risk Category (HRC)
0
Number of Outside Pockets
0
Horizontal Stripe Type
None
Reflective Stripe Color
Yellow
Fabric Construction
Mesh
Reflective Stripe Main Color
Yellow
Total Number of Pockets
0
Breakaway
No
Reflective Stripe Location
Chest
Safety Vest Style
Standard
Includes Tool Lanyard Grommets
No
Contrasting Stripes
No
Includes LED Lights
No
Includes ID Window
No
Reflective Stripe Border Type
None
Expandable
No
Cooling
No
Fall Protection Compatible
No
# of Horizontal Stripes
0

Description

Safety Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 84 in to 140 in, Gender Men's, Stripe Color Green/Yellow, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern X, Vest Length 25 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.