Zoro Homepage

Sanitize Hands Here, Plastic, 14 in x 10 in

  • Mfr # 60GK66

  • Zoro # G1631560


product price: $7.89
/ea

Key Features

Legend
Sanitize Hands Here
Height
14 in
Width
10 in
Sign Background Color
Blue
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60GK66
Zoro #
G1631560
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Item
Safety Sign
Legend
Sanitize Hands Here
Sign Material
Plastic
Sign Background Color
Blue
Printed Language
English
Header
No Header

Description

Safety Sign, Height 14 in, Width 10 in, Sign Material Plastic, Header No Header, Legend Sanitize Hands Here, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.