Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453N90

  • Mfr # 453N90

  • Zoro # G5100827


product price:  $23.99
/ea

Key Features

Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N90
Zoro #
G5100827
UPC #
00194484003838
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
No
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White, Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header
Security Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
This Property Is Protected By Electronic Surveillance
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Write on Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Chemical Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Is Protected By Electronic Surveillance, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.