Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P88

  • Mfr # 453P88

  • Zoro # G5101107


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453P88
Zoro #
G5101107
UPC #
00194484004217
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Header
Notice
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Write on Surface
No
State Specific Sign
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Parking Facilities Under Camera Surveillance And Security Patrols
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Parking Facilities Under Camera Surveillance And Security Patrols, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.