Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453P12

  • Mfr # 453P12

  • Zoro # G5100967


product price: $8.89
/ea
Sold in multiples of 3 for $26.67

Key Features

Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P12
Zoro #
G5100967
UPC #
00194484003944
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Background Color
White, Yellow
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header
Security Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Video Surveillance In Use On These Premises
Legend Pictogram Description
Camera
State Specific Sign
No
Corrosion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-31
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.