Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453P25

  • Mfr # 453P25

  • Zoro # G5892743


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P25
Zoro #
G5892743
UPC #
00194484159139
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header
Restricted Area
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Property Protected By Electronic Surveillance
Graffiti Resistant
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Corrosion Resistant
No
Sign Format
Other Format
Sign Legend Background Color
Red, White
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.