Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453P73

  • Mfr # 453P73

  • Zoro # G5819167


product price: $7.35
/ea
Sold in multiples of 3 for $22.05

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P73
Zoro #
G5819167
UPC #
00194484159368
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
White
Graffiti Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Property Protected By Electronic Surveillance
Write on Surface
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Header Style
Text
Glow In The Dark
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.