Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453R71

  • Mfr # 453R71

  • Zoro # G5832817


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R71
Zoro #
G5832817
UPC #
00194484159634
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Orange
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Orange
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header Style
Symbol and Text
Sign Legend Style
Text
Graffiti Resistant
No
Sign Header
Warning
ANSI 969 Compliant
No
Sign Legend
Property Protected By Electronic Alarm System
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products