Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453N53

  • Mfr # 453N53

  • Zoro # G5848269


product price:  $13.15
/ea

Key Features

Header
No Header
Legend
No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N53
Zoro #
G5848269
UPC #
00194484158842
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
Sign Legend Text Color
Red, White
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Chemical Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
No Soliciting No Loitering No Tresspassing Violators Will Be Prosecuted
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting No Loitering No Tresspassing Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.